The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DPA01DM48
Carlo Gavazzi Protection Relays, DPA01 Series
MFG Item Number
DPA01DM48
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Protection Relays, DPA01 Series
Phase Monitor Relay, 380-480VAC,
Measure their own power supply 3 phase monitoring relays for phase LED indication for relay and power supply on 3‑phase relay for detection of incorrect phase sequence, total and partial phase loss. Supply range from
208 to 690 VAC covered by two multi voltage relays. For mounting on DIN‑rail or plug‑in module.
The device detects regenerated voltages up to 85% of the nominal voltage (phase‑phase).
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
DPA01DM48
Item Number
DPA01DM48
Manufacturer
Carlo Gavazzi
Product Series
DPA01
Family Series
Carlo Gavazzi Protection Relays, DPA01 Series
Voltage Supported
380-480 V
Mounting
DIN Rail
Approvals
CSA, UL
Net Weight
0.3263 lbs
Gross Weight
0.3263 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved