DPE1130S3
Crouse Hinds Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DPE1130S3

Crouse Hinds Enclosures
In stock
Item Number
DPE1130S3
MFG Item Number
DPE1130S3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
DPE1130S3
Breather/Drain, 3/4in.NPT, Nickel-Plat

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DPE1130S3
Item Number DPE1130S3
Manufacturer Crouse Hinds
Family Series Crouse Hinds Enclosures
Material Brass
Composition Metallic
NEMA Rating NEMA 4X
Approvals ATEX, CSA
Comments 15mm 3 holes w/ castellated locknut
Net Weight 0.34 lbs
Gross Weight 0.34 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved