DR120A2000/U
Honeywell Dehumidifiers, TrueDRY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DR120A2000/U

Honeywell Dehumidifiers, TrueDRY Series
In stock
Item Number
DR120A2000/U
MFG Item Number
DR120A2000/U
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dehumidifiers, TrueDRY Series
Item #
DR120A2000/U
DEHUMIDIFER 120-PINT

TrueDRY Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number DR120A2000/U
Item Number DR120A2000/U
Manufacturer Honeywell
Product Series TrueDRY
Family Series Honeywell Dehumidifiers, TrueDRY Series
Current Rating 7.3 A
Capacity 15 Gal
Plenum Opening 10 "
Operating Voltage 120 V
Net Weight 100 lbs
Gross Weight 6.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved