The store will not work correctly when cookies are disabled.
DRA1-CMX100D6
Crydom Relays, DRA1 CMX Series
In stock
Item Number
DRA1-CMX100D6
MFG Item Number
DRA1-CMX100D6
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DIN Mt 100 VDC/6A out 3-10 VDC input
DRA1 CMX Series Information
- 10mm Single Channel DIN Rail Mount SSR Assembly
- AC Ratings up to 380 VAC and 5 Amps
- 3‑10 and 20‑28VDC control
- Cage style screw terminals for easy connection
- Fits standard 35mm DIN rail
- Includes LED Status indicator
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DRA1-CMX100D6 |
Item Number |
DRA1-CMX100D6 |
Manufacturer |
Crydom |
Product Series |
DRA1 CMX |
Family Series |
Crydom Relays, DRA1 CMX Series |
Mounting |
DIN Rail |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Input Signal |
3-10 VDC |
Input Polarity |
DC |
Output Voltage |
1-100 VDC |
Nominal Output Voltage |
12 VDC, 125 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC |
Current Rating |
6 A |
Termination |
Screw Terminal/Cage Clamp |
Switching Type |
Random/Instantaneous |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Net Weight |
0.0631 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved