The store will not work correctly when cookies are disabled.
DRA1-CMXE100D10
Crydom Relays, DRA1 CMX Series
In stock
Item Number
DRA1-CMXE100D10
MFG Item Number
DRA1-CMXE100D10
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DIN Mt 100 VDC/8A out 20-28 VDC
DRA1 CMX Series Information
- 10mm Single Channel DIN Rail Mount SSR Assembly
- AC Ratings up to 380 VAC and 5 Amps
- 3‑10 and 20‑28VDC control
- Cage style screw terminals for easy connection
- Fits standard 35mm DIN rail
- Includes LED Status indicator
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DRA1-CMXE100D10 |
Item Number |
DRA1-CMXE100D10 |
Manufacturer |
Crydom |
Product Series |
DRA1 CMX |
Family Series |
Crydom Relays, DRA1 CMX Series |
Mounting |
DIN Rail |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Input Signal |
20-28 VDC |
Input Polarity |
DC |
Output Voltage |
1-100 VAC |
Nominal Output Voltage |
12 VAC, 48 VAC, 6 VAC, 120 VAC, 24 VAC |
Current Rating |
10 A |
Termination |
Screw Terminal |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Net Weight |
0.065 lbs |
Gross Weight |
0.065 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved