The store will not work correctly when cookies are disabled.
DRA4-CMXE100D10
Crydom Relays, DRA4 CMX Series
In stock
Item Number
DRA4-CMXE100D10
MFG Item Number
DRA4-CMXE100D10
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DIN Mt 100 VDC/8A out 20-28 VDC
DRA4 CMX Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DRA4-CMXE100D10 |
Item Number |
DRA4-CMXE100D10 |
Manufacturer |
Crydom |
Product Series |
DRA4 CMX |
Family Series |
Crydom Relays, DRA4 CMX Series |
Mounting |
DIN Rail |
Status Indicator |
Yes |
Auxiliary Switch |
No |
Input Signal |
20-28 VDC |
Input Polarity |
DC |
Output Voltage |
1-100 VDC |
Nominal Output Voltage |
12 VDC, 125 VDC, 3.3 VDC, 6 VDC, 60 VDC, 24 VDC, 48 VDC |
Current Rating |
3 A |
Termination |
Screw Terminal/Cage Clamp |
Integral Heat Sink |
No |
MOV |
No |
Snubber |
No |
Net Weight |
0.23 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved