The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DRC3R40D420
Crydom Contactors, DRC Series
MFG Item Number
DRC3R40D420
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Contactor,Solid State,Reversing,
7.6 Amp Motor Controller Overvoltage Protection AC or DC Control LED Indicator Crydom's DRC series of Solid State Contactors are intended for frequently switching on and off three phase loads up to 5HP, 480VAC 7.6 Amps. They're available in either instantaneous turn‑on or zero voltage turn on. The DRC series comes with built in overvoltage protection and an ultra‑efficient thermal managment design.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
DRC3R40D420
Item Number
DRC3R40D420
Manufacturer
Crydom
Product Series
DRC
Family Series
Crydom Contactors, DRC Series
Reversing Logic
Yes
Line Voltage
400 VAC
Nominal Control Voltage
24 VAC, 24 VDC
Control Voltage
24 VAC, 24 VDC
Current Rating
4.8 A
Auxiliary Contacts
2NO
Switching Type
Zero Voltage
Overvoltage Protection
Yes
Status Indicator
Yes
Termination
Screw Terminal
Mounting
DIN Rail
Approvals
UL
Comments
3 Controlled Legs
Net Weight
0.032 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved