The store will not work correctly when cookies are disabled.
DRTH24D06
Crydom Relays, DRT Series
MFG Item Number
DRTH24D06
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Interval,12-24VAC/DC, 24-280VAC 6A
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DRTH24D06 |
Item Number |
DRTH24D06 |
Manufacturer |
Crydom |
Product Series |
DRT |
Family Series |
Crydom Relays, DRT Series |
Mode of Operation |
Interval |
Multi-Function |
No |
Mounting Type |
DIN Rail |
Status Indicator |
LED |
Time Range Adjustment |
Onboard |
Adjustment Operator |
Knob |
Timing Range |
0 |
Max Time |
100 Hrs |
Time Tolerance |
10 % |
Time Range (Seconds) |
0.1-1, 1-10 |
Time Range (Minutes) |
0.1-1, 1-10 |
Time Range (Hours) |
0-1, 0-5, 0-10, 0-48, 0-60 |
Time Range (10Hours) |
0-1, 0-10 |
Coil Voltage |
12-24 VAC, 12-24 VDC |
Nominal Coil Voltage |
12 VAC, 12 VDC, 24 VAC, 24 VDC |
Voltage (AC) |
280 VAC |
Contact Rating (A) |
6 A |
Termination |
Screw Terminals |
Approvals |
UL |
Net Weight |
0.11 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved