The store will not work correctly when cookies are disabled.
DS271AC-B6/0.03ELN
ABB Circuit Breakers, DS 271 Series
In stock
Item Number
DS271AC-B6/0.03ELN
MFG Item Number
DS271AC-B6/0.03ELN
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, DS 271 Series
Item #
DS271AC-B6/0.03ELN
Ground Fault Current Interrupt
DS 271 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DS271AC-B6/0.03ELN |
Item Number |
DS271AC-B6/0.03ELN |
Manufacturer |
ABB |
Product Series |
DS 271 |
Family Series |
ABB Circuit Breakers, DS 271 Series |
Poles |
1 + Neutral |
Current Rating |
6 A |
Max Voltage |
240 VAC |
Mounting |
DIN Rail |
IEC Standard |
61009 |
Residual Current |
30 mA |
Electrical Life |
10,000 |
Mechanical Life |
20,000 |
Comments |
DS271AC-B6/0.03 ELN |
Gross Weight |
0 lbs |
Net Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved