The store will not work correctly when cookies are disabled.
DTAPM6C
Greenlee Hole Making, Combination Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Hole Making, Combination Series
DRILL/TAP, M6 X 1.00 (POP)
Combination Series Information
- Complete Hole Drilling, Tapping and Deburring/Countersinking in One Operation with Power Drill Saves Labor and Time
- Back Tapered Beyond Tap to Prevent Thread Damage from Over‑Drilling
- Made from Hardened High‑Speed Steel vs. Carbon Steel for Longer Life
- High Quality Hex Shank to Ensure Strong Connection to Drill Chuck
- Quick Change Adaptor Included in both Metric and Standard Kits
- Deburr/Countersink Also Provided On Bit beyond Back Taper
- Designed to Tap up to 10‑Gauge Metal
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DTAPM6C |
Item Number |
DTAPM6C |
Manufacturer |
Greenlee |
Product Series |
Combination |
Family Series |
Greenlee Hole Making, Combination Series |
Bit Type |
Combination Drill, Tap |
Bit Size |
M6 x 1.00 |
Material |
High Speed Steel |
Shank Type |
Quick Change Hex |
Self-Feeding |
No |
Net Weight |
0.06 lbs |
Gross Weight |
0.06 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved