The store will not work correctly when cookies are disabled.
DY-7041SC-30
Dymec Ethernet Switches, DY-7042 POE+ Series
MFG Item Number
DY-7041SC-30
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Ethernet Switches, DY-7042 POE+ Series
Industrial 5 port 10/100M POE
DY-7042 POE+ Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DY-7041SC-30 |
Item Number |
DY-7041SC-30 |
Manufacturer |
Dymec |
Product Series |
DY-7042 POE+ |
Family Series |
Dymec Ethernet Switches, DY-7042 POE+ Series |
Network Configuration |
Unmanaged |
Total Number of Ports |
5 |
Primary Port Style |
RJ-45 |
Primary Port Standard |
100Base-TX, 10Base-T |
Primary Port Quantity |
4 |
Secondary Port Style |
SC Fiber Single Mode 30km |
Secondary Port Standard |
100Base-FX |
Secondary Port Quantity |
1 |
Supply Voltage |
44-56 VDC |
Nominal Supply Voltage |
48 VDC |
Power Over Ethernet (PoE) |
Yes |
PoE Input Voltage |
48 VDC |
PoE Watts per Port |
30 |
IP Rating |
IP40 |
Enclosure Composition |
Metallic |
Mounting |
DIN Rail, Panel, Wall |
Operating Temperature |
-40-185 °F |
Approvals |
CE, UL |
RoHS |
Yes |
Comments |
EnergyStar Compliant, (4) PoE-Enabled Ports, (1) Data-Only Port |
Net Weight |
1.2125 lbs |
Gross Weight |
1.567 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved