E1016-32
Joy Cooper Interconnect Connectors, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1016-32

Joy Cooper Interconnect Connectors, J Series
In stock
Item Number
E1016-32
MFG Item Number
E1016-32-COH
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, J Series
Item #
E1016-32
MALE PLUG YEL

J Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1016-32-COH
Item Number E1016-32
Manufacturer Joy Cooper Interconnect
Product Series J
Family Series Joy Cooper Interconnect Connectors, J Series
Connection Type Plug
Connection Description Male
Current Rating 315 A
Voltage 600 VAC
Cable Size 3/0-4/0
Cable Attachment Method Crimp Vulcanized
Insulator Material Rubber
Connector Color Yellow
NEMA Rating NEMA 4
Cable Size (AWG) 000 AWG, 0000 AWG
Interlock Switch No
Approvals CSA, UL
Net Weight 0.23 lbs
Gross Weight 0.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved