E1016-8056
Joy Cooper Interconnect Connectors, J Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E1016-8056

Joy Cooper Interconnect Connectors, J Series
In stock
Item Number
E1016-8056
MFG Item Number
E1016-8056-COH
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Connectors, J Series
Item #
E1016-8056
CAM-LOK,Female Plug,600V,190A,Black,

J Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E1016-8056-COH
Item Number E1016-8056
Manufacturer Joy Cooper Interconnect
Product Series J
Family Series Joy Cooper Interconnect Connectors, J Series
Connection Type Plug
Connection Description Female
Current Rating 190 A
Voltage 600 VAC
Cable Size #2-#1
Cable Attachment Method Crimp Non-Vulcanized
Insulator Material Thermoplastic Elastomer (TPE)
Connector Color Black
NEMA Rating NEMA 3R
Cable Size (AWG) 2 AWG, 1 AWG
Interlock Switch No
Approvals CSA, UL
Net Weight 0.205 lbs
Gross Weight 0.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved