The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E1S-R250-S0425
Barksdale Control Products Pressure Switches, E1S Series
In stock
Item Number
E1S-R250-S0425
MFG Item Number
E1S-R250-S0425
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pressure Switches, E1S Series
Switch,Mechanical,Econ-o-trol
Ideal for Pressure and Vacuum Applications Stripped and Housed Versions Available Easy Set Point Adjustment NEMA 1, 3, 4, and IP65 Superior Resolution Long Life Barksdale E1S series is ideal for applications with medical equipment, pump and compressor monitoring, air proving HVAC systems, engine monitoring, metal working, food and beverage.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
E1S-R250-S0425
Item Number
E1S-R250-S0425
Manufacturer
Barksdale Control Products
Product Series
E1S
Family Series
Barksdale Control Products Pressure Switches, E1S Series
Pressure Range
0-1,000 psi
Decreasing Pressure
10-230 psi
Increasing Pressure
11-250 psi
Contact Type
SPDT
Housing Material
Aluminum
Ambient Temperature
-20-165 °F
Seal
Yes
Enclosure Rating
IP65, NEMA 1, NEMA 4
Current Rating
0.5A @ 24 VDC, 10A @ 125/250 VAC, 3A @ 480 VAC
Process Connection
1/8 NPT Female, 1/2 NPT Male
Electrical Connection
Screw Terminals
Approvals
CSA, UL
Net Weight
0 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved