The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E250WA
SolaHD Transformers, SBE Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
TRANSFORMER, INDUSTRIAL CONTROL,
50~1000 va Multple Primary AC Voltages 24/120 Volts AC Secondaries Epoxy Encapsulated Coils cULus E77014 Sola Hevi‑Duty SBE industrial control transformers are epoxy encapsulated to seal the transformer windings against moisture, dirt and industrial contaminants. Extra deep, molded terminal barriers reduce the chance of electrical failure a the result of arcing or frayed lead wires.
Factory Installed Fuse Holders Available Interleaved Copper Windings Reduce Losses
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
E250WA
Item Number
E250WA
Manufacturer
SolaHD
Product Series
SBE
Family Series
SolaHD Transformers, SBE Series
Phase
1
Type
Control
VA Rating
250 VA
Primary Voltage
240 V, 480 V
Secondary Voltage
120 V
Enclosed
No
Primary Fuseholder
Included
Secondary Fuseholder
Included
Mounting
Panel
Termination
Integrally Molded Terminal Blocks
Terminal Covers
Yes
Insulation Class
Class A
Temperature Rise (F)
131 °F
Comments
3AG fuses sold separately. IP20 touch safe covers included.
Net Weight
9.1 lbs
Gross Weight
11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved