E51ALC1P3
Cutler Hammer, Div of Eaton Photoelectric Sensors, E51 LIMIT SWITCH STYLE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E51ALC1P3

Cutler Hammer, Div of Eaton Photoelectric Sensors, E51 LIMIT SWITCH STYLE Series
In stock
Item Number
E51ALC1P3
MFG Item Number
E51ALC1P3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Photoelectric Sensors, E51 LIMIT SWITCH STYLE Series
Item #
E51ALC1P3
PHOTO SENSOR

E51 LIMIT SWITCH STYLE Series Information

  • .25 in ~ 300 ft. Sensing Range
  • 20~264 VAC or 10~30 VDC
  • 2 or 4 Wire
  • Various Output Types
  • UL Listed, CSA; CE Approved

The E51 Limit Switch Style series from Cutler‑Hammer is a modular system making it highly customizable. Sensors consist of separate bodies, receptacles and sensing heads which can all be interchanged to suit your application. All sensing heads are available in five sensing modes, have selectable Light/Dark operation, and can be mounted in four positions on the sensor body.

  • Logic Modules Available to Provide Additional Control Functions
  • Rugged Construction with Viton Gaskets for Positive Sealing and Chemical Resistance
  • Components are Interchangeable with E51 Proximity Sensors
  • Sensors Accommodate both U.S. and DIN Mounting Dimensions

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E51ALC1P3
Item Number E51ALC1P3
Manufacturer Cutler Hammer, Div of Eaton
Product Series E51 LIMIT SWITCH STYLE
Family Series Cutler Hammer, Div of Eaton Photoelectric Sensors, E51 LIMIT SWITCH STYLE Series
Power Type AC, DC
Operating Voltage Range 20-264 VAC/VDC
Nominal Voltage 120 VAC, 125 VDC, 24 VAC, 24 VDC, 240 VAC, 250 VDC, 48 VAC, 48 VDC
Operating Mode Dark On, Light On
Connection Type 3 Pin Mini
Composition Non-Metallic
Environmental Rating NEMA 13, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P
Approvals CSA, UL
Comments Thru-Beam Detector
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved