E51NLS1
Cutler Hammer, Div of Eaton Inductive Proximity, E51 LIMIT SWITCH STYLE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E51NLS1

Cutler Hammer, Div of Eaton Inductive Proximity, E51 LIMIT SWITCH STYLE Series
In stock
Item Number
E51NLS1
MFG Item Number
E51NLS1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Inductive Proximity, E51 LIMIT SWITCH STYLE Series
Item #
E51NLS1
SENSOR ASSEMBLY

E51 LIMIT SWITCH STYLE Series Information

  • .25 in ~ 300 ft. Sensing Range
  • 20~264 VAC or 10~30 VDC
  • 2 or 4 Wire
  • Various Output Types
  • UL Listed, CSA; CE Approved

The E51 Limit Switch Style series from Cutler‑Hammer is a modular system making it highly customizable. Sensors consist of separate bodies, receptacles and sensing heads which can all be interchanged to suit your application. All sensing heads are available in five sensing modes, have selectable Light/Dark operation, and can be mounted in four positions on the sensor body.

  • Logic Modules Available to Provide Additional Control Functions
  • Rugged Construction with Viton Gaskets for Positive Sealing and Chemical Resistance
  • Components are Interchangeable with E51 Proximity Sensors
  • Sensors Accommodate both U.S. and DIN Mounting Dimensions

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E51NLS1
Item Number E51NLS1
Product Series E51 LIMIT SWITCH STYLE
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Inductive Proximity, E51 LIMIT SWITCH STYLE Series
Shielding Shielded
Power Type DC
Range 13 mm
Connection Type Wire Leads
Output Type NO/NC
Number of Wires 4
Body Composition Metallic
Operating Voltage Range 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Side
Status Indicator Yes
Max Load Current 0.25 A
Max Leakage Current 0.12 mA
Approvals CE, CSA, UL
Net Weight 1 lb
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved