EAC110SC
Cutler Hammer, Div of Eaton Sensors, EAC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EAC110SC

Cutler Hammer, Div of Eaton Sensors, EAC Series
In stock
Item Number
EAC110SC
MFG Item Number
EAC110SC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, EAC Series
Item #
EAC110SC
Current Sensor,Fixed Core,AC,

EAC Series Information

  • Highly Accurate
  • Average Responding
  • Jumper Selectable Ranges
  • Isolation for Safety
  • UL, C‑UL, and CE Approved

The CurrentWatch EAC Series from Eation's electrical business combines a current transformer and signal conditioner into a single package. The EAC Series has a jumper‑selected current input ranges and industry standard outputs: 4‑20 mA, 0‑5 VDC or 0‑10 VDC. This family of sensors is designed for applications on "linear" or sinu‑soidal AC loads. Available in split‑core or solid‑core housings.

Typical Applications

  • Automation Equipment‑ Analog current reading for remote monitoring and software alarms
  • Data Loggers‑ Self‑powered sensors help conserv data logger batteries
  • Panel meters‑ Simple connection displays power consumption

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EAC110SC
Item Number EAC110SC
Manufacturer Cutler Hammer, Div of Eaton
Product Series EAC
Family Series Cutler Hammer, Div of Eaton Sensors, EAC Series
Split Core No
Power Supply Self-Powered
Window Diameter 0.74 "
Output 0-10 VDC
Current Range 10 A, 20 A, 50 A
Response Time 100 ms
Frequency Range 50-60 Hz
Output Limit 15 VDC
Terminals Top
Approvals CE, cUL, UL
RoHS No
Net Weight 0.3 lbs
Gross Weight 0.33 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved