The store will not work correctly when cookies are disabled.
EBF264
Killark-Hubbell Electrical Products Temporary Lighting
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Temporary Lighting, Series
FIXT 26W/277V TANK ASSEMBLY
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
EBF264 |
Item Number |
EBF264 |
Manufacturer |
Killark-Hubbell Electrical Products |
Family Series |
Killark-Hubbell Electrical Products Temporary Lighting |
Voltage |
277 V |
Power Rating |
26 W |
Lamp Type |
Fluorescent |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved