The store will not work correctly when cookies are disabled.
EBR6034HFD70GB
Appleton Plugs & Receptacles, EBR Series
In stock
Item Number
EBR6034HFD70GB
MFG Item Number
EBR6034HFD70GB
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugs & Receptacles, EBR Series
EBR 60A 3W4P HFB 70A 64KAIC
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
EBR6034HFD70GB |
Item Number |
EBR6034HFD70GB |
Manufacturer |
Appleton |
Product Series |
EBR |
Family Series |
Appleton Plugs & Receptacles, EBR Series |
Connection Type |
Receptacle |
Connection Description |
Circuit Breaker |
Current Rating |
60 A |
Voltage |
600 V |
Aux/Pilot Contacts |
None |
Case Material |
Metallic |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved