ECGJH1036
Crouse Hinds Couplers, ECGJH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECGJH1036

Crouse Hinds Couplers, ECGJH Series
In stock
Item Number
ECGJH1036
MFG Item Number
ECGJH1036
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, ECGJH Series
Item #
ECGJH1036
FITTING

ECGJH Series Information

  • Male Connections on Both Ends
  • Rugged Design to Explosive Pressure
  • Liquid‑Tight for Wet Locations
  • Forged Brass or Stainless Steel End Fittings

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ECGJH1036
Item Number ECGJH1036
Manufacturer Crouse Hinds
Product Series ECGJH
Family Series Crouse Hinds Couplers, ECGJH Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 4 "
Flex Length 36 "
Ground Pass Through Yes
Req. Conduit Rotation Yes
Exposure Rating Liquid Tight
Composition Stainless Steel
Insulated Throat No
Hazardous Rated Yes
Approvals UL
Net Weight 1 lb
Gross Weight 21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved