The store will not work correctly when cookies are disabled.
ECR91504TR-4
MFG Item Number
ECR91504TR-4
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
150HP,1785RPM,3PH,60HZ,445T,A4488M,TEFC
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ECR91504TR-4 |
Item Number |
ECR91504TR-4 |
Manufacturer |
Baldor |
Family Series |
Baldor Motors |
Type |
General Purpose |
Horsepower |
150 hp |
RPM |
1,800 RPM |
Phase |
3 |
Frequency |
60 Hz |
NEMA Frame |
445T |
Voltage (AC) |
460 VAC |
Nominal Voltage |
415 VAC, 480 VAC |
Enclosure |
Totally Enclosed Fan Cooled |
Mounting Type |
Foot Mount |
Efficiency % |
95.8 % |
Full Load Current |
168 A @ 460 V |
Service Factor |
1.15 |
Composition |
Cast Iron |
Net Weight |
0 lbs |
Gross Weight |
1996 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved