EG315-1CK
Name Brand Replacements™ Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EG315-1CK

Name Brand Replacements™ Contactors
In stock
Item Number
EG315-1CK
MFG Item Number
EG315-1CK
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, General Purpose Series
Item #
EG315-1CK
CONTACT KIT, EG SERIES, 3-POLE,

General Purpose Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EG315-1CK
Item Number EG315-1CK
Manufacturer Name Brand Replacements™
Product Series General Purpose
Family Series Name Brand Replacements™ Contactors
Poles 1 NO
Current 315 A
OEM Name ABB
Product Series General Purpose
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved