EGF1NCDCNE100
Cutler Hammer, Div of Eaton Sensors, EGF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EGF1NCDCNE100

Cutler Hammer, Div of Eaton Sensors, EGF Series
In stock
Item Number
EGF1NCDCNE100
MFG Item Number
EGF1NCDCNE100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, EGF Series
Item #
EGF1NCDCNE100
GFI Sensor,100mA,SS-DC,Norm.

EGF Series Information

  • Broad Range of Options to Meet Application Needs
  • Setpoint options maximize Ease‑of‑Use and Application Flexibility
  • Compatability with Standard Equipment
  • Bright Led Status Indicators
  • UL and CE Approved

The CurrentWatch EGF Series from Eaton's electrical business is a family of ground fault (earth leakage) sensors. Ground fault sensors help protect people, products and processes from damage by ground fault conditions by monitoring all current‑carrying conductors in ground single‑ and three‑phase delta or wye sysetms. The EGF Series is available with either solid‑state or mechanical relay outputs.

The EGF Series with solid‑state outputs offers the benefits of reliable, long‑lasting solid‑state switches. Solid‑state design provides unlimited switch operating life, superior resistance to shock and vibration, zero off‑state leakage, high switch speeds and high input‑output isolations. Solid‑state outputs have solid‑core housings with screw terminals.

The EGF Series with mechanical relay outputs are available in solid‑core housings with a choice of N.O. or N.C. SPST latching relays and a SPDT Form C relay with auto‑reset. All mechanical models can be ordered with a fixed setpoint or with a "tri‑set" option, which provides three factor‑set, field‑adjustable setpoints.

Typical Applications

  • Personnel Protection‑ Detects sensitive ground fault conditions, which could cause injury to people, and functions as a sensor and alarm trigger when applied as an input to an overall ground fault protection system.
  • Equipment Protection‑ For applications where personnel protection is not the promary concern, higher setpoint capability helps eliminate nuisance tripping while still providing adequate ground fault detection to protect machine electronics.
  • Regulatory‑ Meets requirements as stipulated by governmental and industrial regulatory groups for ground fault sensing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EGF1NCDCNE100
Item Number EGF1NCDCNE100
Manufacturer Cutler Hammer, Div of Eaton
Product Series EGF
Family Series Cutler Hammer, Div of Eaton Sensors, EGF Series
Split Core No
Power Supply 120 VAC
Output Type Solid State
Output Rating 0.15 A @ 30 VDC
Setpoint Fixed, 100 mA
Window Diameter 0.75 "
Contacts Normally Energized
Response Time 15-200 ms
Frequency Range 50-400 Hz
LED Indicator Green LED for Power On Status, Red LED for Contact Status
Approvals CE, UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved