The store will not work correctly when cookies are disabled.
EGS0964C320000A000
Cutler Hammer, Div of Eaton Drives
In stock
Item Number
EGS0964C320000A000
MFG Item Number
EGS0964C320000A000
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Item #
EGS0964C320000A000
Drive, AC, 75HP, 480V, 96.0A, CT,N3R
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
EGS0964C320000A000 |
Item Number |
EGS0964C320000A000 |
Manufacturer |
Cutler Hammer, Div of Eaton |
Family Series |
Cutler Hammer, Div of Eaton Drives |
Input Phase |
3 |
HP (Constant Torque Rating) |
75 hp |
Amps (Constant Torque Rating) |
96 A |
NEMA Rating |
NEMA 3R |
Input Range Voltage (AC) |
480 VAC |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved