EHCK110-3
Name Brand Replacements™ Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EHCK110-3

Name Brand Replacements™ Contactors
In stock
Item Number
EHCK110-3
MFG Item Number
EHCK110-3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, EH Series Series
Item #
EHCK110-3
CONTACT KIT, EH SERIES, 3-POLE,

EH Series Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EHCK110-3
Item Number EHCK110-3
Manufacturer Name Brand Replacements™
Product Series EH Series
Family Series Name Brand Replacements™ Contactors
Poles 3
Frame Size 4
Current 145 A
OEM Name ABB
Product Series EH Series
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved