EL19-B
Ocal, a T & B Brand Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL19-B

Ocal, a T & B Brand Fittings
In stock
Item Number
EL19-B
MFG Item Number
EL19-B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
EL19-B
OC EL19B 1/2 OCAL EL19 BLUE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL19-B
Item Number EL19-B
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Fittings
Angle 90 °
Trade Size 1/2 "
Material Malleable Iron
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved