EL19-G
Ocal, a T & B Brand Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL19-G

Ocal, a T & B Brand Fittings
In stock
Item Number
EL19-G
MFG Item Number
EL19-G
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
EL19-G
1/2 OCAL EL19 GRAY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL19-G
Item Number EL19-G
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Fittings
Angle 90 °
Trade Size 1/2 "
Material Malleable Iron
Composition Metallic
Net Weight 0 lbs
Gross Weight 28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved