EL195-W
Ocal, a T & B Brand Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL195-W

Ocal, a T & B Brand Fittings
In stock
Item Number
EL195-W
MFG Item Number
EL195-W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
EL195-W
1/2 OCAL EL195 WHITE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL195-W
Item Number EL195-W
Manufacturer Ocal, a T & B Brand
Family Series Ocal, a T & B Brand Fittings
Angle 90 °
Trade Size 1/2 "
Material Malleable Iron
Composition Metallic
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved