The store will not work correctly when cookies are disabled.
ER-39C
Sealmaster Bearings, ER Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cylindrical OD Bearing, 2.4375 In
- Cylindrical OD Insert Housing
- Contact Optional Seal
- Ball Rolling Elements
- Setscrew Locking
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
703941 |
Item Number |
ER-39C |
Manufacturer |
Sealmaster |
Product Series |
ER |
Family Series |
Sealmaster Bearings, ER Series |
Bearing Type |
Cylindrical OD |
Seal Type |
Single Lip Contact |
Locking Device |
Set Screws |
Shaft Diameter (in) |
2.4375 " |
Shaft Range |
2-2.49 |
Insert Material |
52,100 Steel, Black Oxide |
Gross Weight |
3.485 lbs |
Net Weight |
3.39 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved