ERC81-004
Fuji Diodes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ERC81-004

Fuji Diodes
In stock
Item Number
ERC81-004
MFG Item Number
ERC81-004
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, Series
Item #
ERC81-004
DIODE 3A 45V SCHOTTKY

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ERC81-004
Item Number ERC81-004
Manufacturer Fuji
Family Series Fuji Diodes
Net Weight 0 lbs
Gross Weight 0 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved