ES1052
Chemtronics Chemicals, Freeze Spray Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ES1052

Chemtronics Chemicals, Freeze Spray Series
In stock
Item Number
ES1052
MFG Item Number
ES1052
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Freeze Spray Series
Item #
ES1052
Freeze Spray, 10 oz. aerosol

Freeze Spray Series Information


Freeze Spray is engineered for locating thermal intermittent electrical components and cooling printed circuit boards. This circuit refrigerant system is nonflammable, residue‑free and provides fast‑cooling action.

  • Quickly and efficiently cool large areas; ideal for fast thermal cycling
  • Rapidly cools components to ‑60°F/‑51°C
  • Non‑abrasive; safe for use on plastics and other sensitive surfaces
  • Ultra pure; filtered to <0.2 microns
  • Nonflammable
  • CFC/HCFC‑free
  • Evaporates quickly
  • Leaves no residue

Applications

  • Cool equipment for testing
  • Dissipate heat while soldering or desoldering
  • Isolate thermal intermittent components
  • Test circuit traces for continuity and stress fractures
  • Track intermittent failures and shorts

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ES1052
Item Number ES1052
Manufacturer Chemtronics
Product Series Freeze Spray
Family Series Chemtronics Chemicals, Freeze Spray Series
Package 10 oz Can
Aerosol Yes
ESD Safe No
Safe for Most Plastics Yes
Flammable No
Ozone Safe Yes
RoHS Yes
Net Weight 0.8 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved