ES1054
Chemtronics Chemicals, Arctic Blast Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ES1054

Chemtronics Chemicals, Arctic Blast Series
In stock
Item Number
ES1054
MFG Item Number
ES1054
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Arctic Blast Series
Item #
ES1054
Arctic Blast, 10 oz. aerosol

Arctic Blast Series Information


Arctic Blast Freeze Spray is the newest class of circuit coolants, specifically formulated to quickly cool surfaces while minimizing the use of global warming compounds. It is formulated with HFO‑1234ze, a new material that has a significantly lower global warming potential (GWP) than previously used materials. Arctic Blast Freeze Spray is nonflammable, residue‑free and provides fast‑cooling action.

  • Pinpoint spray that isolates individual components without freezing surrounding areas
  • Rapidly cools components to ‑49 °F/‑45 °C
  • Filtered to 0.2 microns ‑ ultra high purity
  • Low GWP of 6 ‑ Low global warming impact when compared to typical freeze sprays
  • Plastic‑safe ‑ will not harm plastics when liquid is sprayed onto circuits
  • Nonflammable ‑ safe to be used around electronics
  • Low toxicity ‑ safe to be used in a well‑ventilated area
  • Short atmospheric lifetime ‑ material will break down and be eliminated from the atmosphere quickly

Applications

  • Cool equipment for testing
  • Dissipate heat while soldering or desoldering
  • Isolate thermal intermittent components
  • Test circuit traces for continuity and stress fractures
  • Track intermittent failures and shorts

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ES1054
Item Number ES1054
Manufacturer Chemtronics
Product Series Arctic Blast
Family Series Chemtronics Chemicals, Arctic Blast Series
Package 10 oz Can
Aerosol Yes
ESD Safe No
Safe for Most Plastics Yes
Flammable No
Ozone Safe Yes
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved