ES1056
Chemtronics Chemicals, Arctic Storm Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ES1056

Chemtronics Chemicals, Arctic Storm Series
In stock
Item Number
ES1056
MFG Item Number
ES1056
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Arctic Storm Series
Item #
ES1056
Arctic Storm, 10 oz. aerosol

Arctic Storm Series Information


Arctic Storm Freeze Spray is specifically designed for cooling large areas of a printed circuit board at once to locate thermally intermittent sections. Utilizing an ultra‑low global warming potential coolant, this product offers the best cooling possible with the lowest global warming impact available. Arctic Storm Freeze Spray is nonflammable, residue‑free and provides very fast cooling action.

  • Very wide spray for cooling a large area at once
  • Rapidly cools components to ‑49 °F/‑45 °C
  • Filtered to 0.2 microns ‑ ultra high purity
  • Low GWP of 6 ‑ low global warming impact when compared to typical freeze sprays
  • Plastic‑safe ‑ will not harm plastics when liquid is sprayed onto circuits
  • Nonflammable ‑ safe to be used around electronics
  • Low toxicity ‑ safe to be used in a well‑ventilated area
  • Short atmospheric lifetime ‑ material will break down and be eliminated from the atmosphere quickly

Applications

  • Cool equipment for testing
  • Dissipate heat while soldering or desoldering
  • Isolate thermal intermittent components
  • Test circuit traces for continuity and stress fractures
  • Track intermittent failures and shorts

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ES1056
Item Number ES1056
Manufacturer Chemtronics
Product Series Arctic Storm
Family Series Chemtronics Chemicals, Arctic Storm Series
Package 10 oz Can
Aerosol Yes
ESD Safe No
Safe for Most Plastics Yes
Flammable No
Ozone Safe Yes
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved