ES1550
Chemtronics Chemicals, Freez-It Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ES1550

Chemtronics Chemicals, Freez-It Series
In stock
Item Number
ES1550
MFG Item Number
ES1550
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Chemicals, Freez-It Series
Item #
ES1550
Freeze-It, 15 oz. aerosol

Freez-It Series Information


Freez‑It spray is engineered for locating thermal intermittent electrical components and cooling printed circuit boards. This circuit refrigerant system is nonflammable, residue‑free and provides fast‑cooling action.

  • Pinpoint spray isolates individual components without freezing surrounding areas
  • Rapidly cools components to ‑60°F/‑51°C
  • Non‑abrasive; safe for use on plastics and other sensitive surfaces
  • Ultra pure; filtered to <0.2 microns
  • Nonflammable
  • CFC/HCFC‑free
  • Evaporates quickly
  • Leaves no residue

Applications

  • Cool equipment for testing
  • Dissipate heat while soldering or desoldering
  • Isolate thermal intermittent components
  • Test circuit traces for continuity
  • Test printed circuit boards for stress fractures
  • Track intermittent failures and shorts

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ES1550
Item Number ES1550
Manufacturer Chemtronics
Product Series Freez-It
Family Series Chemtronics Chemicals, Freez-It Series
Package 15 oz Can
Aerosol Yes
ESD Safe No
Safe for Most Plastics Yes
Flammable No
Ozone Safe Yes
RoHS Yes
Net Weight 1.15 lbs
Gross Weight 1.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved