The store will not work correctly when cookies are disabled.
ESF8-NZU025
Kingfisher Controls Cordsets, ESF8 Series
MFG Item Number
ESF8-NZU025
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordset,M12 Cable,Straight female
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ESF8-NZU025 |
Item Number |
ESF8-NZU025 |
Manufacturer |
Kingfisher Controls |
Product Series |
ESF8 |
Family Series |
Kingfisher Controls Cordsets, ESF8 Series |
Cable Type |
PUR |
Number of Pins |
8 |
Connector Type |
Straight Plug |
Connector Configuration |
Female to Flying Leads |
Maximum Voltage |
250 VAC, 300 VDC |
Cable Color |
Black |
Current Rating |
4 A |
Connector Size |
M12 x 1.00 |
Length |
5 m |
Connector Class |
Micro (M12) |
Coupling Nut Material |
Nickel-Plated Brass |
Cable Shielding |
None |
Number of Wires |
8 |
Number of Keys |
0 |
Temperature Range (C) |
-25-90 °C |
IP Rating |
IP68 |
Illuminated |
No |
Indicator Type |
None |
Cordset Ends |
Single-Ended |
Cordset Type |
Signal |
Side 1 Gender |
Female |
Side 1 Connector |
M12 |
Side 1 Angle |
Straight |
Side 2 Gender |
Flying Leads |
Side 2 Angle |
Straight |
Side 2 Connector |
Leads |
RoHS |
Yes |
Net Weight |
0.56 lbs |
Gross Weight |
0.58 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved