The store will not work correctly when cookies are disabled.
ESP29-15B-LN
Adaptaflex, a Division of T&B Cable Entries
MFG Item Number
ESP29-15B-LN
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
AF ESP3616B PG36 EURO INDEX C. GLAN
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
ESP29-15B-LN |
Item Number |
ESP29-15B-LN |
Manufacturer |
Adaptaflex, a Division of T&B |
Family Series |
Adaptaflex, a Division of T&B Cable Entries |
Hub Size |
PG29 |
Cable Style |
Round |
Angle |
Straight |
Minimum Cable Diameter (in) |
0.669 " |
Maximum Cable Diameter (in) |
0.984 " |
Minimum Cable Diameter (mm) |
17 mm |
Maximum Cable Diameter (mm) |
25 mm |
Cable Diameter (in) |
0.67-0.98 " |
Cable Diameter (mm) |
17-25 mm |
Grip Type |
Cable Glands |
Composition |
Non-Metallic |
Material |
Nylon |
IP Rating |
IP68 |
Approvals |
CD, VDE |
Comments |
Black, Locknut |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved