ESW-B18D02A-R32
WEG Electric Soft Starters, ESW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ESW-B18D02A-R32

WEG Electric Soft Starters, ESW Series
In stock
Item Number
ESW-B18D02A-R32
MFG Item Number
ESW-B18D02A-R32
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, ESW Series
Item #
ESW-B18D02A-R32
ENCLOSED STARTER ESW-B18D02A-R32

ESW Series Information

  • Adjustable Trip Current
  • Phase Loss Sensitivity Protection
  • Metallic Type 1 Enclosure
The ESW series offers non‑reversing and non‑combination magnetic starters up to 75HP at 460Vac (105A). Featuring components that meet IEC design standards and UL horsepower ratings, incorporating WEG contactors and overload relays, the magnetic starters are ideal to protect and operate motors, ensuring smooth operation year‑after year.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ESW-B18D02A-R32
Item Number ESW-B18D02A-R32
Manufacturer WEG Electric
Product Series ESW
Family Series WEG Electric Soft Starters, ESW Series
Combination Type Non-Combination
Enclosure NEMA 1
Bypass No
Max Current 18 A
Max HP 460/480V 3PH 75 hp
Temperature (F) -4-140 °F
Overload Protection Yes
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved