Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
WEG Electric Soft Starters, ESW Series
ESW-B9D39H-R26
WEG Electric Soft Starters, ESW Series
ENCLOSED STARTER ESW-B9D39H-R26
MFG Item Number
ESW-B9D39H-R26
This item cannot be canceled or returned
Description
Soft Starters, ESW Series
ENCLOSED STARTER ESW-B9D39H-R26
Adjustable Trip Current Phase Loss Sensitivity Protection Metallic Type 1 Enclosure The ESW series offers non‑reversing and non‑combination magnetic starters up to 75HP at 460Vac (105A). Featuring components that meet IEC design standards and UL horsepower ratings, incorporating WEG contactors and overload relays, the magnetic starters are ideal to protect and operate motors, ensuring smooth operation year‑after year.
Specifications
Specifications
Manufacturer Part Number
ESW-B9D39H-R26
Manufacturer
WEG Electric
Product Series
ESW
Family Series
WEG Electric Soft Starters, ESW Series
Description
ENCLOSED STARTER ESW-B9D39H-R26
Nominal Load Voltage
480 VAC
AC Voltage
480 VAC
Current Rating
9 A
Operating Temperature
-4-140 °F
Bypass
No
Combination Type
Non-Combination
Overload Protection
Yes
Enclosure
Yes
NEMA Rating
NEMA 1
Approvals
cULus
Net Weight
5.808 lbs
Gross Weight
5.808 lbs
ESW-B9D39H-R26
WEG Electric Soft Starters, ESW Series