ESWC-38T5B9-RE4
WEG Electric Soft Starters, ESWC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ESWC-38T5B9-RE4

WEG Electric Soft Starters, ESWC Series
In stock
Item Number
ESWC-38T5B9-RE4
MFG Item Number
ESWC-38T5B9-RE4
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, ESWC Series
Item #
ESWC-38T5B9-RE4
STANDARD PANEL ESWC-38T5B9-RE4

ESWC Series Information

ESWC full voltage non‑reversing combination starters represent a competitive alternative to the traditional NEMA starters by offering: reduced overall dimensions, yet providing reasonable internal wiring space, rotary through‑the‑door disconnect instead of the traditional flange operator, UL/CSA approved performance in more compact components. With MCCB Disconnect.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ESWC-38T5B9-RE4
Item Number ESWC-38T5B9-RE4
Manufacturer WEG Electric
Product Series ESWC
Family Series WEG Electric Soft Starters, ESWC Series
Combination Type Rotary Breaker Disconnect
Bypass No
Max Current 38 A
Max HP 460/480V 3PH 75 hp
Temperature (F) -4-140 °F
Overload Protection Yes
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved