ESWS-B18V24H-RM31
WEG Electric Soft Starters, ESWS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ESWS-B18V24H-RM31

WEG Electric Soft Starters, ESWS Series
In stock
Item Number
ESWS-B18V24H-RM31
MFG Item Number
ESWS-B18V24H-RM31
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, ESWS Series
Item #
ESWS-B18V24H-RM31
ENCLOSED STARTER ESWS-B18V24H-RM31

ESWS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ESWS-B18V24H-RM31
Item Number ESWS-B18V24H-RM31
Manufacturer WEG Electric
Product Series ESWS
Family Series WEG Electric Soft Starters, ESWS Series
Combination Type Non-Combination
Enclosure NEMA 1
Nominal Load Voltage 208 VAC, 240 VAC
Bypass No
Input Range Voltage (AC) 208-240 VAC
Max Current 18 A
Max HP 460/480V 3PH 75 hp
Temperature (F) -4-140 °F
Overload Protection Yes
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved