The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EVA3160+K/EVAR
Altech Disconnect Switches, EVA Series
In stock
Item Number
EVA3160+K/EVAR
MFG Item Number
EVA3160+K/EVAR
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Disconnect Switches, EVA Series
DISCONNECT SWITCH, 3-P, 150A/600VAC
80~150 Amps 600VAC Maximum UL 508 Listed 3 Poles DIN Rail or Panel Mounting Altech non‑fusible motor disconnect switches feature advanced switch technology, using silver contacts to ensure safe and durable operation. These switches offer high reliability in a compact, space saving design.
Wide range of Accessories Available Snap On Auxiliary Contacts Interrupting Capacity 10kA With Back‑Up Fuse
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
EVA3160+K/EVAR
Item Number
EVA3160+K/EVAR
Manufacturer
Altech
Product Series
EVA
Family Series
Altech Disconnect Switches, EVA Series
Poles
3
Current Rating
150 A
Operator Type
Toggle
Mounting
Panel
UL Class
UL508
Max HP 230/240V 3PH
30 hp
Max HP 460/480V 3PH
60 hp
Fusible
No
Comments
Handles and shafts or cables are required and sold separately.
Net Weight
0.4813 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved