EWS-V8-3
Edwards Signaling Audible Signaling Devices, EWS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EWS-V8-3

Edwards Signaling Audible Signaling Devices, EWS Series
In stock
Item Number
EWS-V8-3
MFG Item Number
EWS-V8-3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, EWS Series
Item #
EWS-V8-3
Warning Siren Three Phase Motor

EWS Series Information

  • Models Range from 107~127dB
  • Omni‑Directional
  • Continuous Duty Motor
  • Powder Coated Exterior
  • Available in Single or Three Phase Power
  • 360° Coverage
  • Designs Include Skirted Horn, Equal Length ‑ Single or Dual Row and Staggered Length ‑ Single or Dual Row

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EWS-V8-3
Item Number EWS-V8-3
Manufacturer Edwards Signaling
Product Series EWS
Family Series Edwards Signaling Audible Signaling Devices, EWS Series
Voltage 230 VAC, 208 VAC, 460 VAC
Nominal Voltage 208 VAC, 240 VAC, 480 VAC
dB @ 100 Ft. 127
Motor Three Phase
Operating Current 500 A
Explosion Proof No
Hazardous Location Rated No
Net Weight 1200 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved