The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
EZE240D12
MFG Item Number
EZE240D12
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
4~32 VDC or 18~140 VAC Input 24~660 VAC 5~18A Output Zero Cross & Random Switching UL E116950 Quick Connect The EZ series offers a low profile package with the convenience of quick connect terminals. This series is the preferred choice for replacement of 120V and 240V Electro‑mechanical relays.
Low Leakage CE Compliant SCR Output
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
EZE240D12
Item Number
EZE240D12
Manufacturer
Crydom
Product Series
EZ
Family Series
Crydom Relays, EZ Series
Circuit
1NO
Mounting
Surface
Status Indicator
No
Auxiliary Switch
No
Number of Circuits
1
Input Signal
15-32 VDC
Input Polarity
DC
Output Voltage
24-280 VAC
Nominal Output Voltage
12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating
12 A
Transient Overvoltage
600 V
Termination
Blade Terminal
Output Type
SCR AC Switch
Switching Type
Zero Cross
Integral Heat Sink
No
MOV
No
Snubber
No
Net Weight
0.09 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved