F202AC-25/0.1
ABB Circuit Breakers, F200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F202AC-25/0.1

ABB Circuit Breakers, F200 Series
In stock
Item Number
F202AC-25/0.1
MFG Item Number
F202AC-25/0.1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, F200 Series
Item #
F202AC-25/0.1
GFCI, 2-P 25A 480Y/277

F200 Series Information

  • Ground Fault Circuit Breaker
  • DIN Rail Mounting
  • 2 Poles
  • Terminal Type: Screw
  • Type: RCCB
Ground fault circuit breakers which quickly break electrical current to avoid overpowering circuits and other devices. Contains two poles and connects to a screw terminal.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F202AC-25/0.1
Item Number F202AC-25/0.1
Manufacturer ABB
Product Series F200
Family Series ABB Circuit Breakers, F200 Series
Poles 2
Current Rating 25 A
Max Voltage 277 VAC
Type RCCB
Mounting DIN Rail
Terminal Type Screw
Residual Current 100 mA
Gross Weight 2.85 lbs
Net Weight 0.4406 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved