F218091
Mersen Fuses
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F218091

Mersen Fuses
In stock
Item Number
F218091
MFG Item Number
F218091
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, Series
Item #
F218091
NH 000 20A 500V gG SGL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F218091
Item Number F218091
Manufacturer Mersen
Family Series Mersen Fuses
Current Rating 20 A
Voltage (AC) 500 VAC
Voltage (DC) 250 VDC
Class gG
Characteristic General Purpose
Package Type Plug-In
Interrupt Rating 120 kA AC
Trip Indicator Yes
Alarm Contact No
Approvals IEC, VDE
RoHS Yes
Comments Fuse Size 000, Clip Mounting
Net Weight 0.293 lbs
Gross Weight 0.293 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved