FA-85
Name Brand Replacements™ Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FA-85

Name Brand Replacements™ Contactors
In stock
Item Number
FA-85
MFG Item Number
FA-85
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Old Style Series
Item #
FA-85
CONTACT KIT, 2 N/O SIZE 4 CLASS 9998

Old Style Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FA-85
Item Number FA-85
Manufacturer Name Brand Replacements™
Product Series Old Style
Family Series Name Brand Replacements™ Contactors
Poles 2 NO
Frame Size 4
OEM Name Square D
Product Series Old Style
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved