The store will not work correctly when cookies are disabled.
FAZ-C2/2-NA-L
Cutler Hammer, Div of Eaton Circuit Breakers, FAZ Series
In stock
Item Number
FAZ-C2/2-NA-L
MFG Item Number
FAZ-C2/2-NA-L
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Circuit Breakers, FAZ Series
FAZ-NA UL 489 MCB 240VAC 2P 2A C
- Design provides fast short‑circuit interruption that reduces damage to the circuit
- Power to the circuit breakers can be fed from the line or load side
- Thermal‑magnetic over‑current protection
- Dual rated for IEC 60947‑2 Standard
- DIN rail mounting solution
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
FAZ-C2/2-NA-L |
Item Number |
FAZ-C2/2-NA-L |
Manufacturer |
Cutler Hammer, Div of Eaton |
Product Series |
FAZ |
Family Series |
Cutler Hammer, Div of Eaton Circuit Breakers, FAZ Series |
Poles |
2 |
Current Rating |
2 A |
Max Voltage |
240 VAC |
Protection |
Branch Circuit |
Trip Curve |
C |
Terminals Included |
Line and Load |
Trip Unit |
Fixed Thermal / Fixed Magnetic |
Mounting |
DIN Rail |
UL Standard |
489 |
CSA Standard |
22.2 |
IEC Standard |
60947-2 |
Neutral Pole |
No |
kAIC @ 240 VAC |
10 |
Terminal Type |
Screw |
Auxiliary Switch |
Optional |
Shunt Trip |
Optional |
Alarm Switch |
Optional |
Busbar |
Optional |
Approvals |
CCC, CSA, UL, VDE |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved