FC38
Bryant Electric Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FC38

Bryant Electric Grips
In stock
Item Number
FC38
MFG Item Number
FC38
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
FC38
S-Tite Conn, Str Male, 3/8in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FC38
Item Number FC38
Manufacturer Bryant Electric
Family Series Bryant Electric Grips
Mesh Style Stainless Steel Mesh
Mesh Length 3 "
Hub Size 0.5 " NPT
Comments Fitting: Straight Male
Net Weight 0 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved