The store will not work correctly when cookies are disabled.
FDC-1M
Killark-Hubbell Electrical Products Electrical Boxes, FDC Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Boxes, FDC Series
1/2in. FEED THRU DEEP IRON
- Tapered Threads
- Internal Grounding Screw
- Cast Iron is Suitable for Concrete Use
Specifications
Specifications
Product Series |
FDC |
Item Number |
FDC-1M |
Manufacturer Part Number |
FDC-1M |
Ships Factory Direct |
No |
Manufacturer |
Killark-Hubbell Electrical Products |
Family Series |
Killark-Hubbell Electrical Products Electrical Boxes, FDC Series |
Number of Gangs |
1 |
Hub Size (in) |
1/2 " |
Number of Hubs |
2 |
Connection Type |
Threaded |
Feed Type |
Feed Thru |
Mounting Lugs |
No |
Ground Screw |
Yes |
Composition |
Duraloy Iron |
Exposure Rating |
Indoor, Outdoor |
Hazardous Rated |
Yes |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved